Shop All Precision Measuring Accessories
Mitutoyo
Roughness Specimen
Mfr # 178-604
Zoro # G7801180
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1
- Length (In.) 3
- Width (In.) 6
- Special Features optional accessory
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-604
- Zoro # G7801180
- UPC # 603908055181
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1 |
Length (In.) | 3 |
Width (In.) | 6 |
Details
Item | ROUGHNESS SPECIMEN |
Special Features | optional accessory |
Color | Black |
Description
Roughness Specimen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Service Wrench, 42mm (3542M)
- SUPERCUT Bandsaw Blade, 72 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (409000)
- MILTON Deluxe Blow Gun Kit, 1/4" NPT (S-194KIT)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (35312)
- MITUTOYO Attachment, Hole Pitch, In, Pair (07CZA060)
- MITUTOYO Usb Foot Switch Adapter (06ADV384)
- MITUTOYO Rs232 Connection Cable, 2M (21EAA131)
- MITUTOYO Accessory Set for Square Gauge, In (516-612)
- MITUTOYO Stand for PH-3515, 30" D, 30" L (64PMI308)
- MITUTOYO Adapter, 5C At100/0.005mm Old Count (09AAA198)
- HHIP 8mm X 40mm ROD Mini Uni Arm With Fine Adjustment For Indicators (4401-0118)
- Mitutoyo Precision Measuring Tools