Shop All Precision Measuring Accessories
Mitutoyo
Rotary Table, 176-106
Mfr # 176-106
Zoro # G7801208
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Verticle Profile Projectors
- Special Features for profiile projectors and measuring microscopes
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 176-106
- Zoro # G7801208
- UPC # 603908052685
- Country of Origin Japan
- Category Precision Measuring Accessories
Details
Item | ROTARY TABLE |
For Use With | Verticle Profile Projectors |
Special Features | for profiile projectors and measuring microscopes |
Color | Black |
Description
Rotary Table,176-106
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ball Bearing Slides, 14 in. x 45mm, PR (GGS_51215)
- KLEIN TOOLS ACSR Ratcheting Cable Cutter (63800ACSR)
- GREENLEE Greenlee K Basket-Type Pulling Grips (31000G)
- HYDE Putty Knife, Stiff, 1-1/2", SS (01140)
- MITUTOYO Bsg, 20X (215-151-10)
- MITUTOYO SPC Cable, 80 In, For 543 IDF Series (965014)
- MITUTOYO Optical Flat (158-120)
- MITUTOYO Extension Cable, 2M (09AAB674A)
- MITUTOYO Usb Foot Switch Adapter (06ADV384)
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- MITUTOYO Attachment, Hole Pitch, In, Pair (07CZA060)
- Mitutoyo Precision Measuring Accessories