Shop All Precision Measuring Accessories
Mitutoyo
Ring Gauge, Ceramic, 45mm
Mfr # 177-434
Zoro # G7768490
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features cera setting ring
- Height (In.) 1
- Width (In.) 2.5
- Color White
- Length (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-434
- Zoro # G7768490
- UPC # 603908528630
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1 |
Width (In.) | 2.5 |
Length (In.) | 2.5 |
Overall Width | 2.5 |
Overall Length | 2.5 |
Overall Height | 1 |
Details
Item | CERAMIC RING GAUGE, 45MM |
Special Features | cera setting ring |
Color | White |
Weight | 1 |
Standards | 45mm |
Description
Ring Gauge,Ceramic,45mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 89.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (211450)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/8x3/8x5/8x2 (C61040)
- CTA MANUFACTURING 5-Pc Flip Socket Set (CTA1463)
- JONES STEPHENS Blade for EZ Stroke, Replacement, 12" (S49007)
- MITUTOYO USB Data Input Tool, Connctr C (06AFM380C)
- MITUTOYO Optical Flat (158-120)
- MITUTOYO Parts 167-158 18" (167-158)
- MITUTOYO Optical Flat (158-122)
- MITUTOYO USB-ITN-A (06AFM380A)
- MITUTOYO Reticle, 176-135 (176-135)
- SUBURBAN Sineset Matched Pair 4"x3"x3" V-Bloc (VB-334-M-S1)
- Mitutoyo Precision Measuring Tools