Shop All Precision Measuring Accessories
Mitutoyo
Ring Gauge, Ceramic, 20mm
Mfr # 177-429
Zoro # G7768463
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Features cera setting ring
- Height (In.) 1
- Length (In.) 2.5
- Color White
- Width (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-429
- Zoro # G7768463
- UPC # 603908528609
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1 |
Length (In.) | 2.5 |
Width (In.) | 2.5 |
Overall Height | 1 |
Overall Length | 2.5 |
Overall Width | 2.5 |
Details
Item | CERAMIC RING GAUGE, 20MM |
Special Features | cera setting ring |
Color | White |
Standards | 20mm |
Weight | 1 |
Description
Ring Gauge,Ceramic,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spear Blade, 1-3/4 D x2-1/2 in L, 8 in Cap (22XP58)
- LOCOLOC Tension Gauge, 180 to 2000 lb. (PT-2)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 53/64 (52453)
- GREENLEE Crimping Tool, Li-Ion, 12 tons Force (EK1240LX11)
- MITUTOYO Attachment, M-Type, MM, Pair (07CZA056)
- MITUTOYO Deep Groove10 Stylus for Sj-400 (12AAB409)
- MITUTOYO Setting Ring, 4.5mm (177-257)
- MITUTOYO Holder And Wire Set, TPI 6 (64AAA234)
- MITUTOYO Parts 167-161 21" (167-161)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- MAHR Probe, 3" D, 3" W, 1" L (6111520)
- Mitutoyo Precision Measuring Accessories