Shop All Ring Gauges
Mitutoyo
Ring Gage, .8"
Mfr # 177-287
Zoro # G7768113
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension B (In.) 2.5 L
- Dimension A (In.) 2.5 W
- Material Steel
- Dimension C (In.) 1 H
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-287
- Zoro # G7768113
- UPC # 603908053958
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension B (In.) | 2.5 L |
Dimension A (In.) | 2.5 W |
Dimension C (In.) | 1 H |
Overall Width | 2.5 |
Overall Height | 1 |
Overall Length | 2.5 |
Details
Item | RING GAGE .8IN |
Material | Steel |
Color | Silver |
Features | Accessories for Inside Micrometers, Holtest and Dial Bore Gages |
Weight | 0.5 |
Description
Ring Gage,.8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER Tool Box and Job Box Casters, 5" Phenolic Wheel Casters, 4000# Cap. (146DURB520-TOOLBOX)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 765 Workshop Vise (1276500)
- BROWN BAG CO Gelfoam Suspenders (BL-30290)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 12"L, SDS Plus (HCFC2245)
- MITUTOYO Ring Gage, 1.8" (177-186)
- MITUTOYO Ring Gage, 3.6" (177-189)
- MITUTOYO Ring Gage, 1.4" (177-185)
- MITUTOYO Ring Gage, 1.0" (177-209)
- MITUTOYO Ring Gage, .24" (177-207)
- MITUTOYO Ring Gage, 4" (177-297)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- Mitutoyo Ring Gauges