Shop All Ring Gauges
Mitutoyo
Ring Gage, 7mm, .280"
Mfr # 177-370
Zoro # G7768411
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension C (In.) 2 H
- Dimension B (In.) 5 L
- Dimension A (In.) 3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-370
- Zoro # G7768411
- UPC # 603908476214
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension C (In.) | 2 H |
Dimension B (In.) | 5 L |
Dimension A (In.) | 3 W |
Details
Item | RING GAGE 7MM,.280IN |
Material | Steel |
Description
Ring Gage,7mm,.280 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket Bit 7/8 in Size, Standard Socket, Black Oxide (8228)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100XCP)
- TEKTON T20 Tip, 3/8 in. Drive, Torx (SHB14220)
- HASSAY SAVAGE CO Keyway Broach, W 8mm, Cut L 3-3/16 In (11709)
- MITUTOYO Ring Gage, 1.0" (177-209)
- MITUTOYO Ring Gage, 3.6" (177-189)
- MITUTOYO Ring Gage, 1.8" (177-186)
- MITUTOYO Ring Gage, .24" (177-207)
- MITUTOYO Ring Gage, 1.6" (177-291)
- MITUTOYO Ring Gage, 2.8" (177-188)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- Mitutoyo Ring Gauges