Shop All Ring Gauges
Mitutoyo
Ring Gage, .70"
Mfr # 177-183
Zoro # G7767790
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension A (In.) 2 W
- Dimension B (In.) 0.5 L
- Dimension C (In.) 1 H
- Material Steel
- Features Accessories for Inside Micrometers, Holtest and Dial Bore Gages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 177-183
- Zoro # G7767790
- UPC # 603908053583
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension A (In.) | 2 W |
Dimension B (In.) | 0.5 L |
Dimension C (In.) | 1 H |
Overall Length | 0.5 |
Overall Width | 2 |
Overall Height | 1 |
Details
Item | RING GAGE .70IN |
Material | Steel |
Features | Accessories for Inside Micrometers, Holtest and Dial Bore Gages |
Weight | 0.5 |
Color | Silver |
Description
Ring Gage,.70 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Adjustable Wrench 15" (70445)
- PRO-GRADE TOOLS Slip Joint Pliers, 6" (15106)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201746118R)
- MITUTOYO Dial Indicator, 0 to 0.125" Range, White (1507A)
- MITUTOYO Ring Gage, 1.6" (177-291)
- MITUTOYO Ring Gage, 1.4" (177-185)
- MITUTOYO Ring Gage, 1.8" (177-186)
- MITUTOYO Ring Gage, .24" (177-207)
- MITUTOYO Ring Gage, 1.0" (177-209)
- MITUTOYO Ring Gage, 3.6" (177-189)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- Mitutoyo Precision Gauges & Accessories