Shop All Ring Gauges
Mitutoyo
Ring Gage, 6.5mm, .260"
Mfr # 177-369
Zoro # G7768341
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension C (In.) 2 H
- Dimension B (In.) 5 L
- Material Steel
- Dimension A (In.) 3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-369
- Zoro # G7768341
- UPC # 603908281719
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension C (In.) | 2 H |
Dimension B (In.) | 5 L |
Dimension A (In.) | 3 W |
Details
Item | RING GAGE 6.5MM,.260IN |
Material | Steel |
Description
Ring Gage,6.5mm,.260 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 8 Inch Cable Cutting Pliers (PCT30008)
- MAG-MATE Mechanical Finger Retriever 3 Piece Set (612-712-715CF)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1660900)
- CLEVELAND Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70260)
- MITUTOYO Ring Gage, .60" (177-181)
- MITUTOYO Ring Gage, 1.8" (177-186)
- MITUTOYO Ring Gage, 1.6" (177-291)
- MITUTOYO Ring Gage, 1.0" (177-209)
- MITUTOYO Ring Gage, 1.4" (177-185)
- MITUTOYO Ring Gage, .70" (177-183)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- Mitutoyo Precision Gauges & Accessories