Shop All Ring Gauges
Mitutoyo
Ring Gage, .65"
Mfr # 177-182
Zoro # G7767623
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A (In.) 2.5 W
- Dimension C (In.) 1 H
- Dimension B (In.) 2.5 L
- Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-182
- Zoro # G7767623
- UPC # 603908053576
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension A (In.) | 2.5 W |
Dimension C (In.) | 1 H |
Dimension B (In.) | 2.5 L |
Overall Width | 2.5 |
Overall Height | 1 |
Overall Length | 2.5 |
Details
Item | RING GAGE .65IN |
Material | Steel |
Weight | 0.5 |
Features | Accessories for Inside Micrometers, Holtest and Dial Bore Gages |
Color | Silver |
Description
Ring Gage,.65 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09115)
- INGERSOLL-RAND Flat Chisel, Shank Type Jumbo, 24" L (9001-276-24)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-6X-5PK)
- IRWIN BIT DRILL TURBOMAX 1/8"" (73308)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Ring Gage, .60" (177-181)
- MITUTOYO Ring Gage, 1.6" (177-291)
- MITUTOYO Ring Gage, .70" (177-183)
- MITUTOYO Ring Gage, 1.4" (177-185)
- MITUTOYO Ring Gage, 1.8" (177-186)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- Mitutoyo Ring Gauges