Shop All Ring Gauges
Mitutoyo
Ring Gage, .60"
Mfr # 177-181
Zoro # G7767693
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension C (In.) 1 H
- Material Steel
- Dimension B (In.) 0.5 L
- Dimension A (In.) 2 W
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-181
- Zoro # G7767693
- UPC # 603908053569
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension C (In.) | 1 H |
Dimension B (In.) | 0.5 L |
Dimension A (In.) | 2 W |
Overall Width | 2 |
Overall Height | 1 |
Overall Length | 0.5 |
Details
Item | RING GAGE .60IN |
Material | Steel |
Color | Silver |
Weight | 0.5 |
Features | Accessories for Inside Micrometers, Holtest and Dial Bore Gages |
Description
Ring Gage,.60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA SPRAY EQUIPMENT NOZZLE SET K3 RP 1.3MM (SQ92510)
- KEO ZErO Flute Set 90 deg 5/16" - 5/8" 4 pcs CO (53528)
- MILWAUKEE TOOL THUNDERBOLT Titanium-Coated Drill Bit Set, 20-Piece (48-89-1105)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench, 6" Extended Anvil (W9691)
- MITUTOYO Ring Gage, 1.8" (177-186)
- MITUTOYO Ring Gage, 2.8" (177-188)
- MITUTOYO Ring Gage, 1.0" (177-209)
- MITUTOYO Ring Gage, .70" (177-183)
- MITUTOYO Ring Gage, 3.6" (177-189)
- MITUTOYO Ring Gage, 1.4" (177-185)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- Mitutoyo Ring Gauges