Shop All Ring Gauges
Mitutoyo
Ring Gage, .50"
Mfr # 177-180
Zoro # G7767632
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension B (In.) 2.5 L
- Material Steel
- Dimension C (In.) 1 H
- Dimension A (In.) 2.5 W
- Overall Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-180
- Zoro # G7767632
- UPC # 603908053552
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension B (In.) | 2.5 L |
Dimension C (In.) | 1 H |
Dimension A (In.) | 2.5 W |
Overall Height | 1 |
Overall Width | 2.5 |
Overall Length | 2.5 |
Details
Item | RING GAGE .50IN |
Material | Steel |
Weight | 0.5 |
Color | Silver |
Features | Accessories for Inside Micrometers, Holtest and Dial Bore Gages |
Description
Ring Gage,.50 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1231800)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 11/16 in Size, Deep Socket, Black Phosphate (49-66-6124)
- MILWAUKEE TOOL Shockwave 3-1/2" PH1 Impact Bit 2PK (48-32-4660)
- KD TOOLS SAE Dbl Box Rtcht Mster Wrench Set, 13pc. (85999)
- MITUTOYO Ring Gage, 1.4" (177-185)
- MITUTOYO Ring Gage, 1.8" (177-186)
- MITUTOYO Ring Gage, 1.6" (177-291)
- MITUTOYO Ring Gage, 3.6" (177-189)
- MITUTOYO Ring Gage, 1.0" (177-209)
- MITUTOYO Ring Gage, 3.2" (177-295)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- Mitutoyo Ring Gauges