Shop All Ring Gauges
Mitutoyo
Ring Gage, .425"
Mfr # 177-283
Zoro # G7767949
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension B (In.) 2.5 L
- Material Steel
- Dimension A (In.) 2.5 W
- Dimension C (In.) 1 H
- Overall Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-283
- Zoro # G7767949
- UPC # 603908053927
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension B (In.) | 2.5 L |
Dimension A (In.) | 2.5 W |
Dimension C (In.) | 1 H |
Overall Height | 1 |
Overall Width | 2.5 |
Overall Length | 2.5 |
Details
Item | RING GAGE .425IN |
Material | Steel |
Weight | 0.5 |
Features | Accessories for Inside Micrometers, Holtest and Dial Bore Gages |
Color | Silver |
Description
Ring Gage,.425 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Slugger Uni Carbide Tip 1/2" X 1 3/8" Cu (63135127031)
- HYDE Painters Tool, Length 8 in, Blade Width 2 1/2 in, Carbon Steel, Black/Cream (06992)
- DRILL AMERICA #5 Carbon Steel Screw Extractor (DEWEZ5)
- KD TOOLS 3/8" Drive Metric, 8 pcs (80573)
- MITUTOYO Ring Gage, .60" (177-181)
- MITUTOYO Ring Gage, 1.4" (177-185)
- MITUTOYO Ring Gage, .24" (177-207)
- MITUTOYO Ring Gage, 3.6" (177-189)
- MITUTOYO Ring Gage, 3.2" (177-295)
- MITUTOYO Ring Gage, 1.0" (177-209)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- Mitutoyo Precision Gauges & Accessories