Shop All Ring Gauges
Mitutoyo
Ring Gage, 3mm, .120"
Mfr # 177-360
Zoro # G7768387
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A (In.) 3 W
- Dimension B (In.) 5 L
- Dimension C (In.) 2 H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-360
- Zoro # G7768387
- UPC # 603908348122
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension A (In.) | 3 W |
Dimension B (In.) | 5 L |
Dimension C (In.) | 2 H |
Details
Item | RING GAGE 3MM,.120IN |
Material | Steel |
Description
Ring Gage,3mm,.120 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Style 16R-30 Right Hand Grooving Tool Holder (2204-1630)
- GERBER Multi-Tool, 10 Tools, 2-3/4 In, Black (31-001134)
- GERBER Folding Knife, Serrated, Blunt Tip Blade (06971)
- DREMEL EZ Lock Sanding Mandrel (EZ407SA-01)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Ring Gage, 3.2" (177-295)
- MITUTOYO Ring Gage, .24" (177-207)
- MITUTOYO Ring Gage, 1.8" (177-186)
- MITUTOYO Ring Gage, 2.8" (177-188)
- MITUTOYO Ring Gage, 1.0" (177-209)
- VERMONT GAGE Adj. Go Ring Gage, M1.6-0.35 2A (362101010)
- Mitutoyo Ring Gauges