Shop All Ring Gauges
Mitutoyo
Ring Gage, 3.75mm, .150"
Mfr # 177-363
Zoro # G7768402
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension B (In.) 5 L
- Material Steel
- Dimension C (In.) 2 H
- Dimension A (In.) 3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-363
- Zoro # G7768402
- UPC # 603908054276
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension B (In.) | 5 L |
Dimension C (In.) | 2 H |
Dimension A (In.) | 3 W |
Details
Item | RING GAGE 3.75MM,.150IN |
Material | Steel |
Description
Ring Gage,3.75mm,.150 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Air Cold Chisel, 6" (KTI-81972)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- DEWALT Drop-in Anchor Setting Tool, Steel (PFM2101720)
- PROTO 1/2" Drive Impact Drive Adapter (J7652)
- MITUTOYO Ring Gage, .70" (177-183)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Ring Gage, 1.6" (177-291)
- MITUTOYO Ring Gage, 2.8" (177-188)
- MITUTOYO Ring Gage, 1.0" (177-209)
- MITUTOYO Ring Gage, 3.6" (177-189)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- Mitutoyo Ring Gauges