Shop All Ring Gauges
Mitutoyo
Ring Gage, 3.6"
Mfr # 177-189
Zoro # G7767888
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension B (In.) 3.5 L
- Dimension A (In.) 3.5 W
- Dimension C (In.) 1 H
- Material Steel
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 177-189
- Zoro # G7767888
- UPC # 603908053644
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension B (In.) | 3.5 L |
Dimension A (In.) | 3.5 W |
Dimension C (In.) | 1 H |
Overall Height | 1 |
Overall Width | 3.5 |
Overall Length | 3.5 |
Details
Item | RING GAGE 3.6IN |
Material | Steel |
Weight | 1 |
Features | Accessories for Inside Micrometers, Holtest and Dial Bore Gages |
Color | Silver |
Description
Ring Gage,3.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee 48" Magnetic I-Beam Level (MLIBM48)
- IDEAL Stripmaster Blades, 45-097, 16-26 (L-4994)
- DRILL AMERICA 10-32 Carbon Steel Hand Tap Set (DWTS10-32)
- SPEEDAIRE Mini Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Light Duty, 25,000 RPM, 0.2 hp (10D235)
- MITUTOYO Ring Gage, .60" (177-181)
- MITUTOYO Ring Gage, .35" (177-179)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Ring Gage, 1.8" (177-186)
- MITUTOYO Ring Gage, .24" (177-207)
- MITUTOYO Ring Gage, 3.2" (177-295)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- Mitutoyo Precision Measuring Tools