Shop All Ring Gauges
Mitutoyo
Ring Gage, 3.5mm, .140"
Mfr # 177-362
Zoro # G7768332
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension C (In.) 2 H
- Material Steel
- Dimension A (In.) 3 W
- Dimension B (In.) 5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-362
- Zoro # G7768332
- UPC # 603908348146
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension C (In.) | 2 H |
Dimension A (In.) | 3 W |
Dimension B (In.) | 5 L |
Details
Item | RING GAGE 3.5MM,.140IN |
Material | Steel |
Description
Ring Gage,3.5mm,.140 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Assembly Parts and Accessories Order code - FS1485 (FS1485)
- DRILL AMERICA m25x1.25 Carbon Steel Hex Die (DWTSMH25X1.25)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/32 In (P2022EU)
- CRAFTSMAN Wrenches, 7-pc SAE Reversible Ratcheting (CMMT87024)
- MITUTOYO Ring Gage, 1.6" (177-291)
- MITUTOYO Ring Gage, .24" (177-207)
- MITUTOYO Ring Gage, 3.2" (177-295)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Ring Gage, .70" (177-183)
- MITUTOYO Ring Gage, .60" (177-181)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- Mitutoyo Precision Measuring Tools