Shop All Ring Gauges
Mitutoyo
Ring Gage, .35"
Mfr # 177-179
Zoro # G7767772
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension C (In.) 1 H
- Dimension B (In.) 2.5 L
- Material Steel
- Dimension A (In.) 2.5 W
- Overall Length 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-179
- Zoro # G7767772
- UPC # 603908053545
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension C (In.) | 1 H |
Dimension B (In.) | 2.5 L |
Dimension A (In.) | 2.5 W |
Overall Length | 2.5 |
Overall Width | 2.5 |
Overall Height | 1 |
Details
Item | RING GAGE .35IN |
Material | Steel |
Weight | 0.5 |
Features | Accessories for Inside Micrometers, Holtest and Dial Bore Gages |
Color | Silver |
Description
Ring Gage,.35 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 905D Condor Magnetic 48" Digital Level IP65 w/OPTIVISION (905D-48MB)
- MAYHEW PRO Pneumatic Chisel, 18 in. L, 5/8 in. W (31986)
- WESTWARD Precision Slotted Screwdriver 3/32 in Round (401L50)
- BETA 10mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421010)
- MITUTOYO Ring Gage, 1.4" (177-185)
- MITUTOYO Ring Gage, .70" (177-183)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Ring Gage, .24" (177-207)
- MITUTOYO Ring Gage, 3.6" (177-189)
- MITUTOYO Ring Gage, 2.8" (177-188)
- VERMONT GAGE Adj. Go Ring Gage, #4-40 UNC 2A (361110010)
- Mitutoyo Precision Gauges & Accessories