Shop All Ring Gauges
Mitutoyo
Ring Gage, 3.25mm, .130"
Mfr # 177-361
Zoro # G7768350
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension C (In.) 2 H
- Material Steel
- Dimension B (In.) 5 L
- Dimension A (In.) 3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-361
- Zoro # G7768350
- UPC # 603908348139
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension C (In.) | 2 H |
Dimension B (In.) | 5 L |
Dimension A (In.) | 3 W |
Details
Item | RING GAGE 3.25MM,.130IN |
Material | Steel |
Description
Ring Gage,3.25mm,.130 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/4" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 6-1/2" (CRW1)
- SLUGGER BY FEIN Adapter, Metal Design, 3/4" Shank dia. (33498223200)
- KIPP Adjustable Handle, Low Profile, Size: 2, 5/16-18X15 Zinc, Orange RAL 2004, Comp: Stainless Steel (K0738.2A32X15)
- BOSCH Self-Leveling Connected Rotary Laser Kit (GRL4000-80CHVK)
- MITUTOYO Ring Gage, 3.2" (177-295)
- MITUTOYO Ring Gage, .60" (177-181)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Ring Gage, 2.8" (177-188)
- MITUTOYO Ring Gage, .24" (177-207)
- MITUTOYO Ring Gage, 1.0" (177-209)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- Mitutoyo Precision Gauges & Accessories