Shop All Ring Gauges
Mitutoyo
Ring Gage, 2mm, .08"
Mfr # 177-356
Zoro # G7768378
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension B (In.) 5 L
- Dimension A (In.) 3 W
- Dimension C (In.) 2 H
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-356
- Zoro # G7768378
- UPC # 603908361343
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension B (In.) | 5 L |
Dimension A (In.) | 3 W |
Dimension C (In.) | 2 H |
Details
Item | RING GAGE 2MM,.08IN |
Material | Steel |
Description
Ring Gage,2mm,.08 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Gp Tapered, 4-1/4" (18482)
- HYDE Putty Knife, Flexible, 2", SS (01150)
- KD TOOLS 3/8" Drive SAE, Metric, 57 pcs (80550)
- SUPERIOR ELECTRIC Mini (1/32 Inch - 5/16 Inch) Keyless Drill Chuck with 1/4 Inch Hex Shank Adapter (J016)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Ring Gage, 1.8" (177-186)
- MITUTOYO Ring Gage, .60" (177-181)
- MITUTOYO Ring Gage, 3.2" (177-295)
- MITUTOYO Ring Gage, .70" (177-183)
- MITUTOYO Ring Gage, 3.6" (177-189)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- Mitutoyo Ring Gauges