Shop All Ring Gauges
Mitutoyo
Ring Gage, 2.8"
Mfr # 177-188
Zoro # G7767748
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension B (In.) 3.5 L
- Material Steel
- Dimension A (In.) 3.5 W
- Dimension C (In.) 1 H
- Overall Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-188
- Zoro # G7767748
- UPC # 603908053637
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension B (In.) | 3.5 L |
Dimension A (In.) | 3.5 W |
Dimension C (In.) | 1 H |
Overall Height | 1 |
Overall Width | 3.5 |
Overall Length | 3.5 |
Details
Item | RING GAGE 2.8IN |
Material | Steel |
Weight | 1 |
Features | Accessories for Inside Micrometers, Holtest and Dial Bore Gages |
Color | Silver |
Description
Ring Gage,2.8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V MAX* 5 Spot Green Laser (DW085LG)
- WESTWARD #18 3-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRP6)
- WESTWARD 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YT04)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B05)
- MITUTOYO Ring Gage, 3.6" (177-189)
- MITUTOYO Ring Gage, .24" (177-207)
- MITUTOYO Ring Gage, 1.4" (177-185)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Ring Gage, 1.0" (177-209)
- MITUTOYO Ring Gage, 3.2" (177-295)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- Mitutoyo Precision Gauges & Accessories