Shop All Ring Gauges
Mitutoyo
Ring Gage, .275"
Mfr # 177-281
Zoro # G7767991
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension C (In.) 1 H
- Dimension A (In.) 2.5 W
- Dimension B (In.) 2.5 L
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-281
- Zoro # G7767991
- UPC # 603908053910
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension C (In.) | 1 H |
Dimension A (In.) | 2.5 W |
Dimension B (In.) | 2.5 L |
Overall Height | 1 |
Overall Width | 2.5 |
Overall Length | 2.5 |
Details
Item | RING GAGE .275IN |
Material | Steel |
Color | Silver |
Features | Accessories for Inside Micrometers, Holtest and Dial Bore Gages |
Weight | 0.5 |
Description
Ring Gage,.275 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Phillips Bits Delive (DDEPHV25-S3)
- TEKTON 14 mm Tip, 1/2 in. Drive, Metric (SHB23214)
- POWERBUILT 3/8" Drive 18Mm Spark Plug Socket (643009)
- REGAL CUTTING TOOLS M3 x 0.5 D3 2 Flt. Plug Metric Spiral Flute (027600AS)
- MITUTOYO Ring Gage, .70" (177-183)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Ring Gage, 3.6" (177-189)
- MITUTOYO Ring Gage, 1.4" (177-185)
- MITUTOYO Ring Gage, .60" (177-181)
- MITUTOYO Ring Gage, 2.8" (177-188)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- Mitutoyo Ring Gauges