Shop All Ring Gauges
Mitutoyo
Ring Gage, 2.5mm, .100"
Mfr # 177-358
Zoro # G7768393
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension C (In.) 2 H
- Material Steel
- Dimension A (In.) 3 W
- Dimension B (In.) 5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-358
- Zoro # G7768393
- UPC # 603908361367
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension C (In.) | 2 H |
Dimension A (In.) | 3 W |
Dimension B (In.) | 5 L |
Details
Item | RING GAGE 2.5MM,.100IN |
Material | Steel |
Description
Ring Gage,2.5mm,.100 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142114)
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG (45-637)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.330" Tip L (LBR-126)
- X1 TOOLS 7/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2044x1)
- MITUTOYO Ring Gage, 1.8" (177-186)
- MITUTOYO Ring Gage, 1.4" (177-185)
- MITUTOYO Ring Gage, .60" (177-181)
- MITUTOYO Ring Gage, 2.8" (177-188)
- MITUTOYO Ring Gage, 3.2" (177-295)
- MITUTOYO Ring Gage, 4" (177-297)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441102510)
- Mitutoyo Precision Measuring Tools