Shop All Ring Gauges
Mitutoyo
Ring Gage, .24"
Mfr # 177-207
Zoro # G7767897
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension A (In.) 4 W
- Dimension B (In.) 4 L
- Dimension C (In.) 2 H
- Material Steel
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-207
- Zoro # G7767897
- UPC # 603908053705
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension A (In.) | 4 W |
Dimension B (In.) | 4 L |
Dimension C (In.) | 2 H |
Overall Width | 4 |
Overall Length | 4 |
Overall Height | 2 |
Details
Item | RING GAGE .24IN |
Material | Steel |
Weight | 1.5 |
Features | Accessories for Inside Micrometers, Holtest and Dial Bore Gages |
Color | Silver |
Description
Ring Gage,.24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid 6 ft. L Toilet Auger (56658)
- SUNEX 8-Piece 1/2 in. Drive Pipe Plug Socket Set (2841)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 13-Piece 1/4-13/16 in., 6-19 mm (WRB96202)
- BONDHUS Ball End T-Handle Hex Key Wrench, 5Mm (BND13164)
- MITUTOYO Ring Gage, .70" (177-183)
- MITUTOYO Ring Gage, 1.4" (177-185)
- MITUTOYO Ring Gage, 1.0" (177-209)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Ring Gage, 1.6" (177-291)
- MITUTOYO Ring Gage, 3.2" (177-295)
- HHIP M10 X 1.25 6G Thread Ring Gage Go-Nogo (4101-1210)
- Mitutoyo Precision Measuring Tools