Shop All Ring Gauges
Mitutoyo
Ring Gage, 2.25mm, .09"
Mfr # 177-357
Zoro # G7768369
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Dimension C (In.) 2 H
- Dimension A (In.) 3 W
- Dimension B (In.) 5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-357
- Zoro # G7768369
- UPC # 603908361350
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension C (In.) | 2 H |
Dimension A (In.) | 3 W |
Dimension B (In.) | 5 L |
Details
Item | RING GAGE 2.25MM,.09IN |
Material | Steel |
Description
Ring Gage,2.25mm,.09 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #25 (C22686)
- TITAN Brass Non-Sparking Hammer, 2 lb. (63216)
- KNIPEX Electrical Installation Pliers (13 81 200 SB)
- DEWALT Dust Extractor, Masonry (DWH161B/DCB203)
- MITUTOYO Ring Gage, .70" (177-183)
- MITUTOYO Ring Gage, 2.8" (177-188)
- MITUTOYO Ring Gage, 3.6" (177-189)
- MITUTOYO Ring Gage, 1.4" (177-185)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Ring Gage, 1.0" (177-209)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- Mitutoyo Ring Gauges