Shop All Ring Gauges
Mitutoyo
Ring Gage, 1mm, .04"
Mfr # 177-350
Zoro # G7768280
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension C (In.) 2 H
- Dimension A (In.) 3 W
- Material Steel
- Dimension B (In.) 5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-350
- Zoro # G7768280
- UPC # 603908580577
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension C (In.) | 2 H |
Dimension A (In.) | 3 W |
Dimension B (In.) | 5 L |
Details
Item | RING GAGE 1MM,.04IN |
Material | Steel |
Description
Ring Gage,1mm,.04 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 9/64 Power Bit x 3-1/2 (190H0964A)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Bottoming Hand Tap (DWTB4X.7)
- PROTO 3/4 in Drive Impact Socket 41 mm Size 6 pt Deep Depth, Black Oxide (J07541ML)
- MAG-MATE Paint Can Rack, Horizontal, Hol (PCRH06)
- MITUTOYO Ring Gage, 3.6" (177-189)
- MITUTOYO Ring Gage, 1.4" (177-185)
- MITUTOYO Ring Gage, .24" (177-207)
- MITUTOYO Ring Gage, .60" (177-181)
- MITUTOYO Ring Gage, 1.6" (177-291)
- MITUTOYO Ring Gage, 1.8" (177-186)
- VERMONT GAGE Ring Gage, #10-24 Size, Tool Steel (361120050)
- Mitutoyo Precision Measuring Tools