Shop All Ring Gauges
Mitutoyo
Ring Gage, 1.75mm, .07"
Mfr # 177-355
Zoro # G7768323
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension A (In.) 3 W
- Dimension C (In.) 2 H
- Dimension B (In.) 5 L
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 177-355
- Zoro # G7768323
- UPC # 603908361336
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension A (In.) | 3 W |
Dimension C (In.) | 2 H |
Dimension B (In.) | 5 L |
Details
Item | RING GAGE 1.75MM,.07IN |
Material | Steel |
Description
Ring Gage,1.75mm,.07 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Pookie Buster Set, 1/4 in and 5/16 in (MWT-PBSET01)
- DRILL AMERICA #5-40 13/16" OD HSS Round Adjustable Die (DWTH1316-540)
- PROTO 3/4" Drive Impact Socket Set, SAE, 10 pcs (J07500-10)
- BON TOOL Bon 82-554 T Bar Coating Applicator, Heavyweight 18" (82-554)
- MITUTOYO Ring Gage, 1.0" (177-209)
- MITUTOYO Ring Gage, 3.6" (177-189)
- MITUTOYO Ring Gage, 3.2" (177-295)
- MITUTOYO Ring Gage, .70" (177-183)
- MITUTOYO Ring Gage, .60" (177-181)
- MITUTOYO Ring Gage, 1.6" (177-291)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- Mitutoyo Precision Measuring Tools