Shop All Ring Gauges
Mitutoyo
Ring Gage, 1.6"
Mfr # 177-291
Zoro # G7768089
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A (In.) 3.5 W
- Dimension C (In.) 1 H
- Dimension B (In.) 3.5 L
- Overall Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 177-291
- Zoro # G7768089
- UPC # 603908053996
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension A (In.) | 3.5 W |
Dimension C (In.) | 1 H |
Dimension B (In.) | 3.5 L |
Overall Width | 3.5 |
Overall Length | 3.5 |
Overall Height | 1 |
Details
Item | RING GAGE 1.6IN |
Material | Steel |
Features | Accessories for Inside Micrometers, Holtest and Dial Bore Gages |
Weight | 1 |
Color | Silver |
Description
Ring Gage,1.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 32 CLR Custom Case, MN (CCSBOXX)
- VESSEL IMPACT BALL Torsion Bit Holder H1/, PK10 (IBHBM300P10K)
- VERMONT GAGE Pin Gage, Plus, 0.500 In, Black (911150000)
- INGERSOLL-RAND ANVIL 1/2" F/1077XPA - PART (IR1077XP-44)
- MITUTOYO Ring Gage, .60" (177-181)
- MITUTOYO Ring Gage, .24" (177-207)
- MITUTOYO Ring Gage, .70" (177-183)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Ring Gage, 1.8" (177-186)
- MITUTOYO Ring Gage, 1.0" (177-209)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- Mitutoyo Precision Measuring Tools