Shop All Ring Gauges
Mitutoyo
Ring Gage, .16"
Mfr # 177-206
Zoro # G7767833
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension B (In.) 3.5 L
- Dimension C (In.) 1 H
- Material Steel
- Dimension A (In.) 3.5 W
- Overall Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-206
- Zoro # G7767833
- UPC # 603908053699
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension B (In.) | 3.5 L |
Dimension C (In.) | 1 H |
Dimension A (In.) | 3.5 W |
Overall Width | 3.5 |
Overall Height | 1 |
Overall Length | 3.5 |
Details
Item | RING GAGE .16IN |
Material | Steel |
Features | Accessories for Inside Micrometers, Holtest and Dial Bore Gages |
Color | Silver |
Weight | 1 |
Description
Ring Gage,.16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain, Chain, Asm 206 (33670)
- CHICAGO PNEUMATIC 3" Air Rotary Sander 0.2 HP 15000 rpm (CP7202)
- SK HAND TOOLS Impact Socket, 19 mm 1/2" Drive 6 Point (34369)
- DRILLCO 8MM X 1.00, CARBON BOTTOM TAP - 2000C (20C080AB)
- MITUTOYO Ring Gage, .70" (177-183)
- MITUTOYO Ring Gage, 1.6" (177-291)
- MITUTOYO Ring Gage, 1.8" (177-186)
- MITUTOYO Ring Gage, 1.0" (177-209)
- MITUTOYO Ring Gage, .60" (177-181)
- MITUTOYO Ring Gage, 3.6" (177-189)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- Mitutoyo Ring Gauges