Shop All Ring Gauges
Mitutoyo
Ring Gage, 1.4"
Mfr # 177-185
Zoro # G7767757
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension A (In.) 4 W
- Material Steel
- Dimension C (In.) 2 H
- Dimension B (In.) 4 L
- Overall Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 177-185
- Zoro # G7767757
- UPC # 603908053606
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension A (In.) | 4 W |
Dimension C (In.) | 2 H |
Dimension B (In.) | 4 L |
Overall Width | 4 |
Overall Height | 2 |
Overall Length | 4 |
Details
Item | RING GAGE 1.4IN |
Material | Steel |
Color | Silver |
Weight | 1.5 |
Features | Accessories for Inside Micrometers, Holtest and Dial Bore Gages |
Description
Ring Gage,1.4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Triangle Turning Insert, Triangle, 2, TPGH, 0.0156 in, Carbide (73310171704)
- GREENLEE Multi-Tool Driver, 6 in 1 (0153-42C)
- POWERBUILT Wide Blade Gasket Scraper (648501)
- DYNABRADE Insert, 56054 (56054)
- MITUTOYO Ring Gage, 1.0" (177-209)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Ring Gage, 1.6" (177-291)
- MITUTOYO Ring Gage, 2.8" (177-188)
- MITUTOYO Ring Gage, 1.8" (177-186)
- MITUTOYO Ring Gage, .60" (177-181)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- Mitutoyo Ring Gauges