Shop All Ring Gauges
Mitutoyo
Ring Gage, 1.2"
Mfr # 177-289
Zoro # G7768043
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension C (In.) 1 H
- Dimension A (In.) 3.5 W
- Dimension B (In.) 3.5 L
- Material Steel
- Overall Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-289
- Zoro # G7768043
- UPC # 603908053972
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension C (In.) | 1 H |
Dimension A (In.) | 3.5 W |
Dimension B (In.) | 3.5 L |
Overall Height | 1 |
Overall Width | 3.5 |
Overall Length | 3.5 |
Details
Item | RING GAGE 1.2IN |
Material | Steel |
Color | Silver |
Features | Accessories for Inside Micrometers, Holtest and Dial Bore Gages |
Weight | 1 |
Description
Ring Gage,1.2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Scraper, SS, Straight Blade, 4", PK6 (10738)
- BONDHUS Extra Strong Magnetholder 1-7/8" long with 1/4" drive (0715730850)
- PROTO 1/2" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5352CF)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-16", 2" dia. (WTR-027)
- MITUTOYO Ring Gage, 3.6" (177-189)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Ring Gage, 2.8" (177-188)
- MITUTOYO Ring Gage, .70" (177-183)
- MITUTOYO Ring Gage, 1.6" (177-291)
- MITUTOYO Ring Gage, 1.4" (177-185)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A (361141010)
- Mitutoyo Precision Gauges & Accessories