Shop All Ring Gauges
Mitutoyo
Ring Gage, 1.1mm, .045"
Mfr # 177-351
Zoro # G7768317
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension C (In.) 2 H
- Material Steel
- Dimension B (In.) 5 L
- Dimension A (In.) 3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-351
- Zoro # G7768317
- UPC # 603908558163
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension C (In.) | 2 H |
Dimension B (In.) | 5 L |
Dimension A (In.) | 3 W |
Details
Item | RING GAGE 1.1MM,.045IN |
Material | Steel |
Description
Ring Gage,1.1mm,.045 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 28mm Metric Combination Wrench (45-96-9528)
- STANLEY Precision Screwdriver Set, Slotted/Phillips, 6 pcs (66-052)
- TEKTON 3/8" Drive, 7/8" SAE Socket, 6 Points (4929)
- DYNABRADE Air Die Grndr, Rt Ang, 20krpm, 0.4 HP, 21cfm (52317)
- MITUTOYO Ring Gage, .60" (177-181)
- MITUTOYO Ring Gage, .70" (177-183)
- MITUTOYO Ring Gage, 3.2" (177-295)
- MITUTOYO Ring Gage, 1.8" (177-186)
- MITUTOYO Ring Gage, 1.6" (177-291)
- MITUTOYO Ring Gage, 1.0" (177-209)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- Mitutoyo Precision Measuring Tools