Shop All Ring Gauges
Mitutoyo
Ring Gage, 1.0"
Mfr # 177-209
Zoro # G7767903
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension B (In.) 2.5 L
- Dimension C (In.) 1 H
- Material Steel
- Dimension A (In.) 2.5 W
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 177-209
- Zoro # G7767903
- UPC # 603908053729
- Country of Origin Japan
- Category Ring Gauges
Dimensions
Dimension B (In.) | 2.5 L |
Dimension C (In.) | 1 H |
Dimension A (In.) | 2.5 W |
Overall Length | 2.5 |
Overall Width | 2.5 |
Overall Height | 1 |
Details
Item | RING GAGE .1 IN |
Material | Steel |
Color | Silver |
Features | Accessories for Inside Micrometers, Holtest and Dial Bore Gages |
Weight | 0.5 |
Description
Ring Gage,1.0 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E282)
- WESTERN ENTERPRISES Western Enterprises 312-C-3 We C-3 Crimping Tool (312-C-3)
- JOHNSON LEVEL & TOOL 1610-4800 LEVEL 48 IN BAMBOO (1600-4800)
- PRO-GRADE TOOLS T15 Torx Screwdriver (17215)
- MITUTOYO Ring Gage, 1.6" (177-291)
- MITUTOYO Ring Gage, .70" (177-183)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Ring Gage, .50" (177-180)
- MITUTOYO Ring Gage, .60" (177-181)
- MITUTOYO Ring Gage, 1.8" (177-186)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- Mitutoyo Precision Gauges & Accessories