Shop All Rulers and Straight Edges
Mitutoyo
Rigid Rule, Steel, 24 In. L
Mfr # 182-161
Zoro # G0462147
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24 in
- Material Stainless Steel
- Graduations 16ths, 32nds, 64ths, 8ths
- Width (In.) 13/16 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-161
- Zoro # G0462147
- UPC # 603908056447
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 24 in |
Width (In.) | 13/16 in |
Folded Length | 6 in |
Length - SAE | 2 ft |
Width - SAE | 13/16 in |
Description
This MITUTOYO 182-161 24 In. Rigid Rule is a useful tool to have on hand for measuring and transferring dimensions. This steel rule has graduations of 16ths, 32nds, 64ths and 8ths. It also features black nonglare satin chrome finish that makes it easy to read the measurements even in low light conditions. The tempered stainless steel construction makes this ruler sturdy and durable enough to last you for years. If you are looking for a quality rigid rule, look no further than the MITUTOYO 182-161 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Diagonal Cutters, 5" Diagonal Cutters (70 05 125)
- WIDIA Pipe Tap, 3/8"-18, Taper, 5 Flutes, NPT (16107)
- GWS TOOL GROUP 120669 End Mill (120669)
- DRILL AMERICA 7/8"x1/2" HSS 2 Flute Single End End Mill (DWCT335)
- MITUTOYO 300 mm. X 12 in. Steel Rule (504-182-125)
- MITUTOYO Steel Rule (182-307)
- MITUTOYO Steel Rule, Flexible, 12In, 32/64/50/100ths (182-222)
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/50/100ths (182-202)
- MITUTOYO Rule, Flex Steel, 12 In (182-221)
- MITUTOYO Steel Rule (182-165)
- KAPRO 313 MEASURE MATE 32" The Ultimate Home-Improvement Tool (313-32)
- Mitutoyo Rulers and Straight Edges