Shop All Rulers and Straight Edges
Mitutoyo
Rigid Rule, SS, 150 x 19mm, 1mm, 0.5mm
Mfr # 182-111
Zoro # G2628665
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Graduations 1/2mm, 1mm
- Finish Satin
- Length (mm) 150 mm
- Markings Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-111
- Zoro # G2628665
- UPC # 603908056300
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (mm) | 150 mm |
Width (mm) | 19 mm |
Width - Metric | 19 mm |
Folded Length | 6 in |
Length - Metric | 150 mm |
Description
If you are looking for a straight edge or ruler, the MITUTOYO 182-111 Rigid Rule is a great choice. The stainless steel ruler has graduations of 1/2mm and 1mm. It also has black markings on a satin chrome finish. Its length is 150 mm and width 19.0 mm. If you need to measure items with accuracy, this rigid rule from MITUTOYO will be the right tool for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K18 Grip-On Knife, Soft Grip Hobby Knife with Safety Cap, Grey, 12pk. (16023)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.174 (111117400)
- KRAFT TOOL All Purpose Tub (BC217)
- DRILL AMERICA 1-1/2in-16 UNS HSS Plug Tap and 1-7/16in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/2-16)
- MITUTOYO Rule, Steel, 6 In, 3r (182-204)
- MITUTOYO Knife Edge, Stra Edge, 4" (528-102)
- MITUTOYO Steel Rule, Rigid, 6x3/4 In, 8/16/32/64ths (182-101)
- MITUTOYO Pocket Rule, Stl, Inch, 32nds, 64ths, 6 In L (950-301)
- MITUTOYO Steel Rule, Rigid, 6In, 32/64ths/0.5/1mm (182-105)
- MITUTOYO Steel Rule (182-108)
- STARRETT Measuring Stick, 1/2" x 4', Metric/English (SM44ME)
- Mitutoyo Measuring and Layout Tools