Shop All Microscope Accessories
Mitutoyo
Reticle #4 For Pocket Comparator
Mfr # 183-105
Zoro # G0907378
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features optional recticle
- Overall Width 1.5
- Overall Length 0.5
- Overall Height 1.5
- For Use With pock comparators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 183-105
- Zoro # G0907378
- Country of Origin Japan
- Category Microscope Accessories
Dimensions
Overall Width | 1.5 |
Overall Length | 0.5 |
Overall Height | 1.5 |
Length | 0.5 |
Width | 1.5 |
Height | 1.5 |
Details
Item | RETICLE (#4) FOR POCKET COMPARATOR |
Features | optional recticle |
For Use With | pock comparators |
Accessory Type | Reticle For Pocket Comparator |
Description
Reticle For Pocket Comparator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071R)
- VEE GEE Hydrometer, Alcohol Proof Scale, Glass (6613-M)
- WHATMAN Polycap TC 150, 0.2/0.2 um, sterile, wit (6717-9502)
- TEXWIPE Swab, Alpha, Long Handle, 6.390 In, PK100 (TX761)
- MITUTOYO LED Illumination Unit, 10X Magnification (176-445A)
- MITUTOYO 20X Eyepiece (176-117)
- AMSCOPE Microscope Vinyl Carrying Bag Case (Medium) (CB-B490)
- AMSCOPE Adapter Converting Photo Port to C-Mount (CPC)
- AMSCOPE 3.5X-90X Binocular Zoom Power Stereo Microscope Head (SM3590B)
- AMSCOPE 144 LED Intensity-adjustable Ring Light for Stereo Microscopes with Black Housing (LED-144B-ZK)
- AMSCOPE 3.5X-180X Trinocular Zoom Stereo Microscope Head (SM35180T)
- Mitutoyo Microscope Accessories