Shop All Microscope Accessories
Mitutoyo
Reticle
Mfr # 176-126
Zoro # G0907201
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features standard accessory
- Overall Length 4.5
- Overall Height 2
- Overall Width 3
- For Use With Toolmakers' Microscope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 176-126
- Zoro # G0907201
- Country of Origin Japan
- Category Microscope Accessories
Dimensions
Overall Length | 4.5 |
Overall Height | 2 |
Overall Width | 3 |
Width | 3 |
Length | 4.5 |
Height | 2 |
Details
Item | RETICLE |
Features | standard accessory |
For Use With | Toolmakers' Microscope |
Description
Reticle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Electrode, Temperature, Metal, 4mm (STTEMP30)
- CHEMGLASS Slide, Microscope, Quartz, 50 x 25mm (CGQ-0640-02)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- GLOBE SCIENTIFIC Wash Bottle, Distilled Water, 500mL, PK5 (WGW601PML-GHS)
- MITUTOYO 20X Eyepiece (176-117)
- MITUTOYO LED Illumination Unit, 10X Magnification (176-445A)
- AMSCOPE 64 LED Lighting-Direction-Adjustable Microscope Ring Light + Adapter (LED-64A)
- AMSCOPE 18MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1803)
- GRACE BIO-LABS JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 20mm Diameter, 25/pk, 25PK (141312)
- AMSCOPE 1080p 60fps 2MP HDMI High-sensitivity Color CMOS C-mount Microscope Camera with 0.55X Adapter (HD1080-NI05)
- AMSCOPE Pair of Extreme Widefield 25X Eyepieces (30mm) (EP25X30E)
- Mitutoyo Microscope Accessories