Shop All Precision Measuring Accessories
Mitutoyo
Reticle, 176-114
Mfr # 176-114
Zoro # G7801899
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3
- Color Black
- Height (In.) 2
- For Use With Toolmakers' Microscope
- Length (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 176-114
- Zoro # G7801899
- UPC # 603908052753
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 3 |
Height (In.) | 2 |
Length (In.) | 5 |
Details
Item | RETICLE |
Color | Black |
For Use With | Toolmakers' Microscope |
Special Features | Optional Accessory |
Description
Reticle,176-114
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Screwdriver, Torx T20 Amber (9320W)
- DEWALT Linesman Compnd Pliers (DWHT70276)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405)
- XCELITE 5Piece Round Blade Screwdriver Set S (SDR11N)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-627)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- MITUTOYO Calibration Block for 5RCF3/5RCF4 (12AAA715)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7002-10)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- SUBURBAN Sineset Matched Pair 4"x3"x3" V-Bloc (VB-334-M-S1)
- Mitutoyo Set Up & Alignment Tools