Shop All Gauge Blocks and Clamps
Mitutoyo
Rect Steel, Asme 0, 8.0"
Mfr # 611208-531
Zoro # G7785403
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Width 4
- Material Steel
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 611208-531
- Zoro # G7785403
- UPC # 603908464877
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 10 |
Width | 4 |
Height | 1 |
Details
Item | 8.0", RECT, STEEL, ASME 0 |
Material | Steel |
Description
Rect Steel,Asme 0,8.0 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 13"L, Spline (HC4021)
- DREMEL SS Brush, 3/4in. dia., 1-3/4in. L, PK2 (530-02)
- HHIP 0.060" Swiss Style Test Indicator (4400-1006)
- BIG HORN 15 Inch Dia 1 Micron Dust Filter Bag 23.5 Inch x 24 Inch Long; Made of Thick Felt (11761)
- MITUTOYO Rect Steel, As-1, 5.0mm (611615-541)
- MITUTOYO Square, Cera, As-1, 0.1004" (616124-541)
- MITUTOYO Square, Steel, As-1, 76 pcs. set (516-451-26)
- MITUTOYO Gage Block Set, ASME O, 0.625-2, 9 Pc (516-930-26)
- MITUTOYO Gage Block, 15/16 in. L, Rectangular (611681-531)
- MITUTOYO Gage Block Set, ASME 0, 0.050-4, 81Pc (516-902-26)
- VERMONT GAGE Pin Gage, Minus, 0.262 In, Black (911226200)
- Mitutoyo Precision Measuring Tools