Shop All Gauge Blocks and Clamps
Mitutoyo
Rect Steel, Asme 0, 75mm
Mfr # 611801-531
Zoro # G7788827
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 2.5
- Material Steel
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 611801-531
- Zoro # G7788827
- UPC # 603908384090
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 1 |
Details
Item | 75 MM, RECT, STEEL, ASME 0 |
Material | Steel |
Description
Rect Steel,Asme 0,75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #22 Curved Edge Blade, Curved Blades Hobby Knife Blades 5pcs., 12pk. (20022)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365766)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8"Dr Compact Ratchet Palm Size (3430)
- KLEIN TOOLS Screwdriver Set, Demolition and Phillips, 2-Piece (32008)
- MITUTOYO Gage Block, 3" L, 3/8" H, Steel, ASME 0 (611203-531)
- MITUTOYO 81Pcs/Set In, Square, As-2 (516-404-26)
- MITUTOYO Gage Block, Square, Steel, 2.00 In, ASME 0 (614202-531)
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611320-531)
- MITUTOYO Rect Steel, Asme 0, 8.0" (611208-531)
- MITUTOYO Set, In, Rect, Steel, As-1, 81Pc (516-903-26)
- FOWLER X-Blox V-Block Set (524755000)
- Mitutoyo Precision Measuring Tools