Shop All Gauge Blocks and Clamps
Mitutoyo
Rect Steel, Asme 0, 6.0"
Mfr # 611206-531
Zoro # G7785318
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Material Steel
- Width 3.5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 611206-531
- Zoro # G7785318
- UPC # 603908464853
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 8 |
Width | 3.5 |
Height | 1 |
Details
Item | 6.0", RECT, STEEL, ASME 0 |
Material | Steel |
Description
Rect Steel,Asme 0,6.0 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305693)
- STARRETT Outside Micrometer, 5 to 6" Range, Ratchet (T444.1XRL-6)
- WRIGHT TOOL 3/4 in Drive Impact Socket 55 mm Size, Standard Socket, black oxide (67H-55MM)
- MITUTOYO Point Micrometer, Digital, 0 to 1", 30 Deg (342-361-30)
- MITUTOYO Rect Cera, Asme 0, 0.75" (613217-531)
- MITUTOYO Square, Steel, As-1, 0.20" (614192-541)
- MITUTOYO Square, Steel, As-1, 1.0" (614201-541)
- MITUTOYO Gage Block, Square, Steel, 1.00 In, ASME 0 (614201-531)
- MITUTOYO In, Rect, Asme 0, 35 pcs. (516-914-26)
- MITUTOYO Gage Block, Rectangular, 0.50 In, ASME 0 (611195-531)
- MITUTOYO Gage Block, Square, Steel, 0.050 In, ASME 0 (614105-531)
- Mitutoyo Precision Gauges & Accessories