Shop All Gauge Blocks and Clamps
Mitutoyo
Rect Steel, Asme 0, 0.15mm
Mfr # 611822-531
Zoro # G7788967
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 2.5
- Material Steel
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 611822-531
- Zoro # G7788967
- UPC # 603908432432
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 1 |
Details
Item | 0.15 MM, RECT, STEEL, ASME 0 |
Material | Steel |
Description
Rect Steel,Asme 0,0.15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10 .189mm Machine Screw Solid Counterbore (DEWCBRSOL10)
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 4-3/4 (92 22 06)
- HUSQVARNA FOAM GASKET, CYCLONE FILTER (510339301)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34267)
- MITUTOYO Gage Block, 1/2" L, 3/8" H, Steel, ASME AS-1 (611195-541)
- MITUTOYO Gage Block, 1/4" L, 3/8" H, Steel, ASME AS-1 (611212-541)
- MITUTOYO Gage Block, Rect, Steel, 2.00 In, ASME 0 (611202-531)
- MITUTOYO Square, Steel, Asme 0, 0.129" (614169-531)
- MITUTOYO Gage Block, Rect, Steel, 0.250 In, ASME 0 (611212-531)
- MITUTOYO Rect Cera, Asme 0, 0.75" (613217-531)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.282 (111128200)
- Mitutoyo Precision Gauges & Accessories