Shop All Gauge Blocks and Clamps
Mitutoyo
Rect Steel, Asme 0, 0.148"
Mfr # 611188-531
Zoro # G7785001
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.5
- Material Steel
- Width 2.5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 611188-531
- Zoro # G7785001
- UPC # 603908464655
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 1 |
Details
Item | 0.148", RECT, STEEL, ASME 0 |
Material | Steel |
Description
Rect Steel,Asme 0,0.148 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 3/4 in Short, 10 PK (37058)
- RIDGID GFCI Cord, 13A/125V (50507)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #28 (C23186)
- FISCH Flexible Router Guide (FSI-218630)
- MITUTOYO Square, In, Asme 0, 36 pcs. (516-422-26)
- MITUTOYO Rect Steel, Asme 00, 1.0" (611201-521)
- MITUTOYO Rect Cera, Asme 0, 0.75" (613217-531)
- MITUTOYO Gage Block, Rect, Steel, 0.125 In, ASME 0 (611165-531)
- MITUTOYO Gage Block, 7/64" L, 3/8" H, ASME AS-1 (611191-541)
- MITUTOYO Gage Block Set, ASME 0, 0.050-4, 81Pc (516-902-26)
- FOWLER 81 Piece Economy Rectangular Gage Block Set (536720810)
- Mitutoyo Precision Gauges & Accessories