Shop All Gauge Blocks and Clamps
Mitutoyo
Rect Steel, As-2, 0.16mm
Mfr # 611864-551
Zoro # G7789271
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Material Steel
- Width 2.5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 611864-551
- Zoro # G7789271
- UPC # 603908611066
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 1 |
Details
Item | 0.16 MM, RECT, STEEL, AS-2 |
Material | Steel |
Description
Rect Steel,As-2,0.16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 15/32" Cobalt 135 Deg. Jobber Length Drill Bit (C23371)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", HSS (01043HN)
- RIDGID Drain Cleaning Machine (53127)
- VERMONT GAGE Pin Gage, Minus, 0.104 In, Black (911210400)
- MITUTOYO Gage Block, 7/64" L, 3/8" H, ASME AS-1 (611191-541)
- MITUTOYO Rect Steel, Asme 0, 8.0" (611208-531)
- MITUTOYO Gage Block, 0.078 in. Measuring Range (611612-531)
- MITUTOYO In, Rect, Asme 0, 35 pcs. (516-914-26)
- MITUTOYO Gage Block, 3" L, 15/16" H, Steel, ASME 0 (614203-531)
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611320-531)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.38mm (112201380)
- Mitutoyo Precision Measuring Tools