Shop All Gauge Blocks and Clamps
Mitutoyo
Rect Steel, As-1, 8.0"
Mfr # 611208-541
Zoro # G7785397
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Material Steel
- Width 4
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 611208-541
- Zoro # G7785397
- UPC # 603908437215
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 10 |
Width | 4 |
Height | 1 |
Details
Item | 8.0", RECT, STEEL, AS-1 |
Material | Steel |
Description
Rect Steel,As-1,8.0 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 10T Knockout 1/2-4" Kit, M18 Band Saw (2676-23, 2829-20)
- DRILL AMERICA 25/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F25/32)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 10 mm, Metric (SIB23210)
- WILLIAMS Tool Box, Blue, 18 in W x 8 in D (TB-103)
- MITUTOYO Rect Steel, Asme 0, 20" (611225-531)
- MITUTOYO Gage Block, Square, Steel, 2.00 In, ASME 0 (614202-531)
- MITUTOYO Gage Block, 0.078 in. Measuring Range (611612-531)
- MITUTOYO Gage Block, Square, Steel, 0.500 In, ASME 0 (614195-531)
- MITUTOYO Square, In, Asme 0, 36 pcs. (516-422-26)
- MITUTOYO Gage Block, Square, Steel, 0.050 In, ASME 0 (614105-531)
- MITUTOYO Rect Steel, As-1, 12" (611223-541)
- Mitutoyo Precision Measuring Tools