Shop All Gauge Blocks and Clamps
Mitutoyo
Rect, In, Steel, Asme 0, 8 pcs.
Mfr # 516-712-26
Zoro # G7777338
product price: $4,721.99
/ea
Free Shipping & Returns
$4,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Steel
- Width 3
- Height 3
- parallelism parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 516-712-26
- Zoro # G7777338
- UPC # 603908395324
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 12 |
Width | 3 |
Height | 3 |
Details
Item | 8 PC SET, IN, RECT, STEEL, ASME 0 |
Material | Steel |
parallelism | parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set |
Description
Rect,In,Steel,Asme 0,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 123 Block No Hole (230874)
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 3/16" x 2-1/4"L, Three-Flat (81212)
- WILTON Sledge Hammer, 4 lb., 12 In, Rubber/Steel (90412)
- GARDNER BENDER Glow Rod, 15 ft, Fiberglass (FTX-15GL)
- MITUTOYO Rect Steel, As-1, 8.0" (611208-541)
- MITUTOYO Gage Block, 6" L, 15/16" H, Steel, ASME 0 (614206-531)
- MITUTOYO Gage Block, 3/4" L, 3/8" H, Steel, ASME 0 (611217-531)
- MITUTOYO Gage Block, 13/64" L, 3/8" H, ASME AS-1 (611192-541)
- MITUTOYO High Accuracy Check Master, Hmc-450H (515-761)
- MITUTOYO Gage Block, Rectangular, 0.05 In, ASME 0 (611105-531)
- VERMONT GAGE Pin Gage Set, Plus, 0.061-0.250 In, Black (901100400)
- Mitutoyo Precision Gauges & Accessories