Shop All Gauge Blocks and Clamps
Mitutoyo
Rect Cera, Asme 0, 2.0mm
Mfr # 613612-531
Zoro # G7791959
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 2.5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 613612-531
- Zoro # G7791959
- UPC # 603908533740
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 1 |
Details
Item | Â 2.0 MM, RECT, CERA, ASME 0 |
Description
Rect Cera,Asme 0,2.0mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (13H708)
- DEWALT Bi-Metal Hole Saws (DAH180013)
- SITEPRO L6-20 Meridian 22X Optical Level (44-D8824)
- ERGODYNE Squids 3105 Tool Lanyard Carabiner & Cinch Loop, 15lbs, Standard, Black (19005)
- MITUTOYO Gage Block, Square, Steel, 0.050 In, ASME 0 (614105-531)
- MITUTOYO Gage Block, 25/64" L, 3/8" H, Steel, ASME 0 (611671-531)
- MITUTOYO Gage Block Set, ASME O, 0.625-2, 9 Pc (516-930-26)
- MITUTOYO Gage Block, Rect, Steel, 0.150 In, ASME 0 (611115-531)
- MITUTOYO Gage Block Set, Optical, 0.625-2, 9Pc (516-931-26)
- MITUTOYO GBlck Acs, Plain Jaw, .50 In (619052)
- MITUTOYO Rect Steel, Asme 0, 20" (611225-531)
- Mitutoyo Precision Gauges & Accessories