Shop All Gauge Blocks and Clamps
Mitutoyo
Rect Cera, Asme 0, 2.0"
Mfr # 613202-531
Zoro # G7791310
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 2.5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 613202-531
- Zoro # G7791310
- UPC # 603908529644
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 1 |
Details
Item | 2.0", RECT, CERA, ASME 0 |
Description
Rect Cera,Asme 0,2.0 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die-Rd .500 12, 7 730, 1759Av (1759AV)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 22mmx1-7/8, Shank Dia.: 3/4" (CCP-24M22)
- JOHNSON LEVEL & TOOL Rotary Laser Detector w/Clamp (40-6705)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 1 in. (B-201)
- MITUTOYO Gage Block, 1/32" L, 3/8" H, Steel, ASME 0 (611611-531)
- MITUTOYO Gage Block, Rect, Steel, 0.250 In, ASME 0 (611212-531)
- MITUTOYO Gage Block, 7/64" L, 3/8" H, Steel, ASME 0 (611135-531)
- MITUTOYO Gage Block, Square, Steel, 2.00 In, ASME 0 (614202-531)
- MITUTOYO 81Pcs/Set In, Square, As-2 (516-404-26)
- MITUTOYO Gage Block Set, Optical, 0.625-2, 9Pc (516-931-26)
- IGAGING 1-2-3 Block Set - 34-123 (34-123)
- Mitutoyo Precision Gauges & Accessories