Shop All Gauge Blocks and Clamps
Mitutoyo
Rect Cera, Asme 0, 1.0"
Mfr # 613201-531
Zoro # G7791152
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 2.5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 613201-531
- Zoro # G7791152
- UPC # 603908529613
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 1 |
Details
Item | 1.0", RECT, CERA, ASME 0 |
Description
Rect Cera,Asme 0,1.0 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Funny Trowel Replacement Bracket (CC661)
- GREY PNEUMATIC 1/4" Drive, 13mm Metric Socket, 6 Points (89013MD)
- FULTON Bracket Sawhorse Pr (300SHB)
- TEKTON 10 Inch Angle Nose Slip Joint Pliers (2 in. Jaw) (PGA16010)
- MITUTOYO Square, Steel, As-2, 28 pcs. set (516-420-26)
- MITUTOYO Gage Block, Rect, Steel, 2.00 In, ASME 0 (611202-531)
- MITUTOYO Gage Block, 3/4" L, 3/8" H, Steel, ASME 0 (611217-531)
- MITUTOYO 81Pcs/Set In, Square, As-2 (516-404-26)
- MITUTOYO Gage Block, 1/4" L, 3/8" H, Steel, ASME AS-1 (611212-541)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.962 (111196200)
- Mitutoyo Precision Gauges & Accessories