Shop All Gauge Blocks and Clamps
Mitutoyo
Rect Cera, Asme 0, 0.75"
Mfr # 613217-531
Zoro # G7791399
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 2.5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 613217-531
- Zoro # G7791399
- UPC # 603908529804
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 1 |
Details
Item | 0.75", RECT, CERA, ASME 0 |
Description
Rect Cera,Asme 0,0.75 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, M1.6-0.35 6H (302101030)
- WESTWARD Transfer Punch, 7/32 In Tip, 4-7/8 In L (22N795)
- INGERSOLL-RAND Tool Balancer, 4 to 6 Lb. (BLD3)
- MELIN TOOL CO Gnrl Purpse End Mill, Ball End, 5/16x3/4" (A-1210-B)
- MITUTOYO Gage Block, 3" L, 15/16" H, Steel, ASME 0 (614203-531)
- MITUTOYO Gage Block, 1/2" L, 3/8" H, Steel, ASME AS-1 (611195-541)
- MITUTOYO Gage Block, 6" L, 15/16" H, Steel, ASME 0 (614206-531)
- MITUTOYO Square, Steel, Asme 0, 0.129" (614169-531)
- MITUTOYO Rect, In, Steel, Asme 0, 8 pcs. (516-712-26)
- MITUTOYO Gage Block Set, ASME 0, 0.050-4, 81Pc (516-902-26)
- VERMONT GAGE Pin Gage, Minus, 0.197 In, Black (911219700)
- Mitutoyo Precision Measuring Tools