Shop All Gauge Blocks and Clamps
Mitutoyo
Rect Cera, Asme 0, 0.100"
Mfr # 613191-531
Zoro # G7791030
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 2.5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 613191-531
- Zoro # G7791030
- UPC # 603908529408
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 1 |
Details
Item | 0.100", RECT, CERA, ASME 0 |
Description
Rect Cera,Asme 0,0.100 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C60776)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/8", Number of Flutes: 3 (C3-5/8-82)
- RECOIL Insert Install Tool, Prewinder, 7/16-20 (54072U)
- WESTWARD Drill/Tap/Countersink Bit, 3/8-16x3-1/4 L (6EXL6)
- MITUTOYO Gage Block, 1.181 in. Measuring Range (611673-531)
- MITUTOYO Rect Cera, Asme 0, 0.75" (613217-531)
- MITUTOYO Rect Steel, Asme 0, 0.1009" (611129-531)
- MITUTOYO Square, Steel, As-1, 76 pcs. set (516-451-26)
- MITUTOYO 10Pcs/Set, Mm, Rect, Steel, Asme 0 (516-103-26)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .20mm-1.28mm (102100100)
- Mitutoyo Precision Gauges & Accessories